45 gal Trash Bags, 40 in x 48 in, 16 microns, Natural, 250 PK

  • Mfr # BWKRH4048S

  • Zoro # G4526371


product price:  $59.59
/pk 250, $0.24/ea

Key Features

Material
High-Density Polyethylene (HDPE)
Thickness
16 microns
Size
40 in x 48 in
Color
Natural
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWKRH4048S
Zoro #
G4526371
UPC #
-
Country of Origin
United States

Dimensions

Thickness
16 microns
Size
40 in x 48 in
Height
48 in
Width
40 in

Details

Capacity
45 gal
Material
High-Density Polyethylene (HDPE)
Color
Natural
Item
Trash Bags
Seal
Star
Package Configuration
10 Rolls of 25 Bags
Application
Can Liner
Bags Per Roll
250
Weight
18 lbs

Description

Star sealed bottom is designed without gussets which eliminates gaps along the seal where leaks can occur. Conforms easily to the shape of the container and distributes weight of the refuse evenly around the bag. Maximizes carrying capacity. Easy to dispense.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.