Liner - 43 in x 54 in, 55 Gal. 0.71 Mil, Black, 100PK
- Mfr # 209435418
- Zoro # G622843945
product price:Â
$
29.29
/pk of 100, $0.29/ea
Key Features
Capacity
55 Gallon
Thickness
0.71 mil
Color
Black
Width
43 in
Application
They work well with tall office bins, commercial trash cans, and large trash cans commonly found in schools, retail stores, and office buildings.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 209435418
- Zoro #
- G622843945
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.71 mil
- Width
- 43 in
- Length
- 54 in
Details
- Capacity
- 55 Gallon
- Color
- Black
- Item
- High Density Liner
- Application
- They work well with tall office bins, commercial trash cans, and large trash cans commonly found in schools, retail stores, and office buildings.
Description
These high density 55 gallon liners, with dimensions of 43 in x 54 in and are composed of prime resins for superior quality. With compact, core-less inter-weaved rolls, there is no tearing required for dispensing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.