
5 in Looped-End Wet Mop, Green, Cotton/Synthetic, PK12, BWK502GNCT
Mfr # BWK502GNCT
Zoro # G4053111
product price:Â $123.99
/pk 12, $10.33/ea
Free Shipping & Returns
Key Features
Headband Size
5"
Mop Pad Size
Medium
Mop Head Color
Green
Mop Head Material
Cotton/Synthetic
Mop End Type
Looped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK502GNCT
Zoro #
G4053111
UPC #
10749507981654
Country of Origin
United States
Dimensions
Headband Size
5"
Mop Pad Size
Medium
Details
Mop Head Color
Green
Mop Head Material
Cotton/Synthetic
Mop End Type
Looped
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Material
Cotton/Synthetic Blend
Color
Green
Features
5" Headband, Washable
For Use With
Clamp- or Grip-Style Mop Handles
Application
Floor Maintenance
Weight
12 lbs
Compatible With
Boardwalk® Handle 603, 605, 609, 610, 620
Description
Boardwalk® Super Loop Wet Mop Head, Cotton/Synthetic, Medium Size, Green, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.