Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
1 in Cut-End Wet Mop, White, Cotton, PK12, FGV11600WH00
Mfr # FGV11600WH00
Zoro # G4051510
product price:Â
$
65.19
/pk of 12, $5.43/ea
Key Features
Headband Size
1 in
Mop Pad Size
16 oz
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Cut End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FGV11600WH00
- Zoro #
- G4051510
- UPC #
- 10086876045991
- Country of Origin
- United States
Dimensions
- Headband Size
- 1 in
- Mop Pad Size
- 16 oz
Details
- Mop Head Color
- White
- Mop Head Material
- Cotton
- Mop End Type
- Cut End
- Mop Style
- Cut-End
- Mop Type
- Wet Mop
- Item
- Wet Mop
- Color
- White
- Material
- Cotton
- Application
- Floor Maintenance
- Features
- 1" Headband
- Weight
- 0.657 lbs
- Launderable
- No
Description
Rubbermaid® Commercial Economy Cut-End Cotton Wet Mop Head, 16oz, 1" Band, White, 12/Carton