
5 in Looped-End Wet Mop, White, Rayon, PK12, BWK524R
Mfr # BWK524R
Zoro # G4052594
product price: $145.99
/pk 12, $12.17/ea
Free Shipping & Returns
Key Features
Headband Size
5 in
Mop Pad Size
24 oz
Mop Head Color
White
Mop Head Material
Rayon
Mop End Type
Looped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK524R
Zoro #
G4052594
UPC #
10749507982385
Country of Origin
United States
Dimensions
Headband Size
5 in
Mop Pad Size
24 oz
Details
Mop Head Color
White
Mop Head Material
Rayon
Mop End Type
Looped
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Color
White
Includes
Includes 12 mop heads per case.
Material
Rayon
For Use With
Clamp- or Grip-Style Mop Handles
Application
Floor Maintenance
Weight
18 lbs
Description
Boardwalk® Mop Head, Pro Loop Web/Tailband, Premium Saddleback Head, Ryn, 24-oz., WH, 12/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.