56 gal Trash Bags, 48 in x 47 in, 0.6 mil, White, 100 PK

  • Mfr # H8647HWKR01

  • Zoro # G4487379


product price:  $32.29
/pk 100, $0.32/ea

Key Features

Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
0.6 mil
Size
48 in x 47 in
Color
White
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H8647HWKR01
Zoro #
G4487379
UPC #
749507997979
Country of Origin
United States

Dimensions

Thickness
0.6 mil
Size
48 in x 47 in
Width
48 in
Height
47 in

Details

Capacity
56 gal
Material
Linear Low-Density Polyethylene (LLDPE)
Color
White
Item
Trash Bags
Package Configuration
Roll
Bags Per Roll
100
Application
Can Liner

Description

Item Low-Density Waste Can Liners, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.