This item is Discontinued.

Boardwalk 60" Mop and Broom Handles, 1.13" Dia, Natural, Wood BWK834

60" Mop and Broom Handles, 1.13" Dia, Natural, Wood (Discontinued)

  • Mfr # BWK834
  • Zoro # G4581794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWK834
Zoro #
G4581794
UPC #
749507983804
Country of Origin
United States

Dimensions

Handle Length
60"
Handle Diameter
1.13"
Length
60"
Handle Dia. (In.)
1.13"

Details

Handle Material
Wood
Item
Mop and Broom Handles
Color
Natural
Material
Wood
Weight
1.3 lbs
Finish
Lacquered

Description

Boardwalk® Lie-Flat Screw-In Mop Handle, Lacquered Wood, 1 1/8" dia. x 60"L, Natural

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.