
Automotive Wiper Rolls, 9.4 x 11, Blue, 55 Wipers, 30PK
Mfr # AUTORL1650B
Zoro # G616009555
product price: $99.99
/pk 30, $3.33/ea
Free Shipping & Returns
Key Features
Wipes per Container
55
Roll Length
11.02 in
Width
9.4 in
Material
Cellulose/Polyester
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AUTORL1650B
Zoro #
G616009555
UPC #
-
Country of Origin
China
Dimensions
Roll Length
11.02 in
Width
9.4 in
Length
11 in
Details
Wipes per Container
55
Item
Shop Towels and Rags
Material
Cellulose/Polyester
Fragrance
Unscented
Packaging Type
Roll
Color
Blue
Application
Auto Care
Description
A powerful, durable, and convenient solution for your automotive cleaning and maintenance tasks. The Boardwalk automotive wiper roll is designed to combine high absorbency, strength, and ease of use-making it the perfect shop towel for any job that demands tough, reliable cleaning. Each roll offers a quantity of towels to last through your toughest automotive projects. No more running out halfway through a job, and no need for constant replenishing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.