This item is Discontinued.

Boardwalk Bagasse Molded Fiber Food Container, Hinged-Lid, 1-Comp 9x6, Wt, PK250 BWKHINGEWFHG1C9

Bagasse Molded Fiber Food Container, Hinged-Lid, 1-Comp 9x6, Wt, PK250 (Discontinued)

  • Mfr # BWKHINGEWFHG1C9
  • Zoro # G4138091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKHINGEWFHG1C9
Zoro #
G4138091
UPC #
749507001287
Country of Origin
China

Dimensions

Overall Width (In.)
9''
Overall Depth (In.)
6''
Outside Height
3.19''
Outside Width
9''
Overall Height (In.)
3.19''
Outside Length
6''

Details

Color
White
Material
Bagasse
Number of Compartments
1
Features
Hinged Lid; Non-Vented; Microwave Safe
Item
Food Containers
Type
Hinged Lid Container
Capacity
49.4 oz
Microwave Safe
Yes
Hinged Lid
Yes

Description

Boardwalk® Bagasse Molded Fiber Food Containers, Hinged-Lid, 1-Compartment 9 x 6, White, 125/Sleeve, 2 Sleeves/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.