This item is Discontinued.

Boardwalk Boardwalk BWKSP200M14DZ 14 oz Dozen Loop End Rayon Mop Head; White - Medium & 5 in. SP200M14DZ

Boardwalk BWKSP200M14DZ 14 oz Dozen Loop End Rayon Mop Head; White - Medium & 5 in. (Discontinued)

  • Mfr # SP200M14DZ
  • Zoro # G603933979
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP200M14DZ
Zoro #
G603933979
UPC #
749507981824
Country of Origin
United States

Description

Features:
  • Standard four-ply natural yarn head
  • Looped end design lints less, reduces fraying and unraveling
  • Durable double-sewn tailband prevents tangles and provides more floor coverage
  • Heavy-duty, five-inch vinyl mesh headband securely holds full-weight premium fiber strands
  • Use with clamp-style or gripper-style mop handle
Specifications:
  • Color: White
  • Size: Medium & 5"
  • Mop Application: Floors
  • Mop Head Style: Looped-end
  • Mop Head Size: Medium
  • Mop Head Color: White
  • Mop Head Material: Rayon
  • Headband Size: 5"
  • Headband Color: White
  • Dimension: 1.000" H x 1.000" W x 1.000" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.