Shop BOARDWALK
See all product information
Create Account
Carpet Spot and Stain Remover, Country Fresh Scent, 32 oz Bottle, 12PK
Mfr # BWK4847
Zoro # G923332896
product price:Â
$
55.15
/pk 12, $4.60/ea
Key Features
Contains
Solvent, Surfactant
Container Type
Bottle
Size
32 oz
Fragrance
Country Fresh
Application
Carpet/Upholstery Spot Remover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK4847
- Zoro #
- G923332896
- UPC #
- 749507008743
- Country of Origin
- United States
Dimensions
- Size
- 32 oz
Details
- Item
- Carpet Spot and Stain Remover
- Contains
- Solvent, Surfactant
- Container Type
- Bottle
- Fragrance
- Country Fresh
- Application
- Carpet/Upholstery Spot Remover
- For Use On
- Carpets; Fabric
- Form
- Liquid
- Removes
- Food Debris, Grease, Grime, Oil-Based Soil, Organic Matter, Spills, Water-Based Soil
- Effective to Remove
- Food Debris; Grease; Grime; Oil-Based Soil; Organic Matter; Spills; Water-Based Soil
- Primary Chemical
- Solvent; Surfactant
- Cleaner Form
- Liquid
Description
All Purpose Spot and Stain Remover. This easy to use all purpose carpet spotter combines detergent and deodorant technology to remove the most stubborn spots and stains. It effectively removes spots caused from a variety of oil and water-based stains.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.