Zoro Homepage

Clear Plastic Cold Cups, 20 oz, PK1000

  • Mfr # PET20

  • Zoro # G4597054


product price: $111.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
20 oz
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
PET
Type
Cold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PET20
Zoro #
G4597054
UPC #
10749507978210
Country of Origin
China

Details

Item
Cups
Disposable Foodware Capacity
20 oz
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
PET
Type
Cold
Basic Foodware Material
PET
Capacity
20 oz
Color
Clear
For Use With
Boardwalk® PET Cold Cup Lids

Description

Boardwalk® Clear Plastic Cold Cups, 20 oz, PET, 1000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.