Fiber Lids for Paper Cups, ProPlanet Seal, Fits 10 oz to 24 oz Cups, Tan, 1000PK

  • Mfr # LK316FBR

  • Zoro # G510412536


product price:  $123.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Color
Tan
Material
Bagasse
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LK316FBR
Zoro #
G510412536
UPC #
-
Country of Origin
Switzerland

Details

Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Color
Tan
Material
Bagasse
Capacity
10 oz to 24 oz Hot Cups
Color
Tan
Fits Cup No.
420PLA-PLANET, 316PLA-PLANET, 412PLA-PLANET, 316JZ-00055, 316MS-0029, 316PLA-J7234, 316RC-J8484, 316SI-0041, 316SM-J8000, 316W-2050, 412JZ-00055, 412MSN-0029, 412PLN-J7234, 412RCN-J8484, 412SIN-0041, 412SM-J8000, 412WN-2050, 420JZ-00055, 420MS-0029, 420PLA-J7234, 420RC-J8484, 420SI-0041, 420SM-J8000, 420W-2050, 424MSN-0029, 424SIN-0041, 424SM-J8000, 424WN-2050, 510JZ, 510MS, 510RC-J8484, 510SI, 510SM, 510W
For Use With
10 oz to 24 oz Cups
Number of Cups Included
1000
Bio Based
No
Bpi Certified
Yes
Fsc Certified
No
Compatible Manufacturer Cup Part Number
420PLA-PLANET, 316PLA-PLANET, 412PLA-PLANET, 316JZ-00055, 316MS-0029, 316PLA-J7234, 316RC-J8484, 316SI-0041, 316SM-J8000, 316W-2050, 412JZ-00055, 412MSN-0029, 412PLN-J7234, 412RCN-J8484, 412SIN-0041, 412SM-J8000, 412WN-2050, 420JZ-00055, 420MS-0029, 420PLA-J7234, 420RC-J8484, 420SI-0041, 420SM-J8000, 420W-2050, 424MSN-0029, 424SIN-0041, 424SM-J8000, 424WN-2050, 510JZ, 510MS, 510RC-J8484, 510SI, 510SM, 510W
Compostable
Yes
Hot or Cold Cup
Hot Cup Lids
Material
Fiber-Blend
Recyclable
No
Lid Type
Hot Cup Lids
Sfi Certified
No
Item
Cup Lids
Green Certification or Other Recognition
BPI Certified Compostable, ProPlanet Seal
Green Environmental Attribute
Made with Biobased Content and Renewable Resources.

Description

Pair with Dart® SSPLA cups for a commercially compostable lid and cup duo! Serve up classic cappuccinos, English teas and other hot drinks with this sustainable fiber lid. Simplify your inventory; this lid fits 10 oz to 24 oz cups and removes the need for plastic plug stir sticks! Minimize messes with the secure fit and sturdy shape of this lid. There's plenty of room for whipped cream and other toppings so you can turn a morning staple into a gourmet experience! Compostable in a commercial compost facility which may not exist in your community. Not suitable for backyard composting.


  • Reduces spills with a secure fitting lid.
  • Fits multiple cup sizes to streamline inventory.
  • Removes the need for plastic plug stir sticks.
  • Recloseable lid for on the go options.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.