Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Boardwalk Clear Plastic Cold Cups, 9 oz, PK1000 PET9

Clear Plastic Cold Cups, 9 oz, PK1000 (Discontinued)

  • Mfr # PET9
  • Zoro # G4598719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PET9
Zoro #
G4598719
UPC #
10749507978197
Country of Origin
China

Details

Item
Cups
Disposable Foodware Capacity
9 oz
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
PET
Type
Cold
Basic Foodware Material
PET
Capacity
9 oz
Color
Clear
Bio Based
No
Number of Cups Included
1000
Bpi Certified
No
Fsc Certified
No
Disposable Foodware Coating/Lining
Uncoated
Hot or Cold Cup
Cold Cup
Wrapped/Unwrapped
Unwrapped
Compatible Manufacturer Lid Part Number
Boardwalk PET910
Microwave Safe
No
Recyclable
No
Material
Polyethylene Terephthalate (PET)
Sfi Certified
No
Compostable
No
Item
Cups

Description

Boardwalk® Clear Plastic Cold Cups, 9 oz, PET, 1000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.