Copy/Office Paper Sheets, PK5000

  • Mfr # 20030

  • Zoro # G622886461


product price:  $91.55
/pk 5000, $0.02/ea

Key Features

Sheet Size
8.5 in x 11 in
Color
White
Brightness
104 (International); 92 (US)
Paper Weight
20 lb
Total Number of Sheets
5000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20030
Zoro #
G622886461
UPC #
749507009443
Country of Origin
United States

Dimensions

Sheet Size
8.5 in x 11 in
Thickness
4 mil

Details

Item
Copy Paper
Color
White
Brightness
104 (International); 92 (US)
Paper Weight
20 lb
Total Number of Sheets
5000
Recycled Content
30%
Grade
75 gsm
For Use With
Copiers, Fax Machines, Laser Printers

Description

Copy/Office Paper Sheets, Package Quantity 5000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.