
Crystal-Clear Cold Cup Straw-Slot Lids, Fits 9 oz Squat/12 oz PET Cups, 100PK
Mfr # BWKPET912STRAWPK
Zoro # G510413236
product price:Â $2.95
/pk 100, $0.03/ea
Sold in multiples of 3 for $8.85
Key Features
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Capacity
9 oz Squat Cold Cups; 12 oz Cold Cups
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BWKPET912STRAWPK
Zoro #
G510413236
UPC #
749507004851
Country of Origin
China
Details
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Capacity
9 oz Squat Cold Cups; 12 oz Cold Cups
Color
Clear
Bio Based
No
Bpi Certified
No
Number of Cups Included
100
Fsc Certified
No
Compatible Manufacturer Cup Part Number
Boardwalk® PET Cups 9 oz Squat; 12 oz
Item
Cup Lids
Hot or Cold Cup
Cold Cup Lids
Material
Plastic
Recyclable
No
Compostable
No
Sfi Certified
No
Lid Type
Cold Cup Lids
Description
Complete your cold beverage dispensing station with these affordably priced, snug-fitting lids. Top X-slot accommodates most standard drinking straws. Flat design simplifies dispensing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.