Zoro Homepage

Deerfield Hot Cup Lids for 10oz - 20oz Cups, White, Plastic, PK1000

  • Mfr # BWKDEERHLIDW

  • Zoro # G4579755


product price: $55.89
/pk 1000, $0.06/ea

Key Features

Disposable Foodware Color
White
Material
Plastic
Color
White
For Use With
Boardwalk® DEER10HCUP, DEER10HCUPCP, DEER12HCUP, DEER12HCUPCP, DEER16HCUP, DEER16HCUPCP
Product Series
Deerfield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKDEERHLIDW
Zoro #
G4579755
UPC #
10749507986307
Country of Origin
United States

Details

Item
Cup Lids
Disposable Foodware Color
White
Material
Plastic
Color
White
For Use With
Boardwalk® DEER10HCUP, DEER10HCUPCP, DEER12HCUP, DEER12HCUPCP, DEER16HCUP, DEER16HCUPCP
Product Series
Deerfield
Bpi Certified
No
Number of Cups Included
1000
Bio Based
No
Fsc Certified
No
Item
Cup Lids
Capacity
10 oz to 20 oz Boardwalk® Deerfield® Hot Cups
Disposable Foodware Coating/Lining
Uncoated
Compostable
No
Wrapped/Unwrapped
Unwrapped
Sfi Certified
No
Recyclable
No
Microwave Safe
No
Material
Plastic
Lid Type
Hot Cup Lids
Compatible Manufacturer Cup Part Number
Boardwalk® DEER10HCUP, DEER12HCUP, DEER16HCUP
Hot or Cold Cup
Hot Cup Lids

Description

Boardwalk® Deerfield Hot Cup Lids for 10oz - 20oz Cups, White, Plastic, 50/PK, 20 PK/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.