Paper Hot Cups, 16 oz, White, PK1000

  • Mfr # WHT16HCUP

  • Zoro # G5095025


product price:  $81.59
/pk 1000, $0.08/ea

Key Features

Disposable Foodware Capacity
16 oz
Disposable Foodware Coating/Lining
Polyethylene
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WHT16HCUP
Zoro #
G5095025
UPC #
-
Country of Origin
China

Details

Item
Disposable Hot Cup
Disposable Foodware Capacity
16 oz
Disposable Foodware Coating/Lining
Polyethylene
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
Disposable Foodware Color
White
Disposables Product Grouping
Cold/Hot Cup
Material
Polycoated Paper
Basic Foodware Material
Paper
Capacity
16 oz
Color
White
For Use With
Boardwalk® HOTBL1020, DEERHLIDW
Use Lid Number
Mfr. No. BWKHOTBL1020
Disposable Foodware Capacity Range
12 to 16 oz
SFI Certified
No
Pattern
Patternless
Bio-Based
No
Wrapped or Unwrapped
Unwrapped
Weight
Medium-Weight
Coating or Lining
Polyethylene
Maximum Capacity
16 oz
USDA Certified Bio-based Products
No
Number of Cups Included
1,000
Recyclable
No
Hot or Cold Cup
Cold Cup, Hot Cup
BPI Certified
No
Compostable
Not Compostable
Individually Wrapped or Unwrapped
Unwrapped
Compatible Manufacturer Lid Part Number
BWKDEERHLIDW, BWKHOTBL1020
FSC Certified
No
Item Weight
Medium-Weight
Material Type
Paper
Color Family
White
Cup Type
Hot Cup
Type
Hot Cup

Description

Disposable Hot Cup, Hot or Cold Cup Cold Cup, Hot Cup, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number BWKDEERHLIDW, BWKHOTBL1020, FSC Certified No, Material Paper, Maximum Capacity 16 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Patternless, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.