Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deerfield Printed Paper Cold Cups, 12 oz, PK1000

  • Mfr # BWKDEER12CCUP

  • Zoro # G4590343


product price: $80.75
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
12 oz
Disposable Foodware Pattern
Deerfield
Disposable Foodware Color
White/Yellow/Green/Purple
Disposables Product Grouping
Cold
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKDEER12CCUP
Zoro #
G4590343
UPC #
10749507986468
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Capacity
12 oz
Disposable Foodware Pattern
Deerfield
Disposable Foodware Color
White/Yellow/Green/Purple
Disposables Product Grouping
Cold
Material
Paper
Type
Cold
Capacity
12 oz
Color
White/Yellow/Green/Purple
For Use With
Boardwalk® Deerfield® Cold Cup Lids
Bio Based
No
Bpi Certified
No
Pattern
Deerfield
Number of Cups Included
1000
Product Series
Deerfield
Fsc Certified
No
Hot or Cold Cup
Cold Cup
Item
Cups
Disposable Foodware Coating/Lining
Uncoated
Compostable
No
Compatible Manufacturer Lid Part Number
Boardwalk Deerfield Cold Cup Lids
Microwave Safe
No
Material
Paper
Wrapped/Unwrapped
Unwrapped
Sfi Certified
No
Recyclable
No

Description

Boardwalk® Deerfield Printed Paper Cold Cups, 12 oz, 50 Cups/Pack, 20 Packs/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.