This item is Discontinued.

No Product Image Available

Disposable Exam Gloves, Latex, Powder Free, Natural, XL, 100 PK (Discontinued)

  • Mfr # BWK351XLBX
  • Zoro # G4050975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWK351XLBX
Zoro #
G4050975
UPC #
749507988038
Country of Origin
Malaysia

Dimensions

Glove Size
XL
Palm Thickness
4.80 mil
Size
XL

Details

Item
Disposable Exam Gloves
Disposable Glove Material
Latex
Color
Natural
Powdered/Powder Free
Powder Free
Material
Latex

Description

Boardwalk® Powder-Free Latex Exam Gloves, X-Large, Natural, 4 4/5 mil, 100/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.