Shop BOARDWALK
See all product information
Create Account
Disposable Examination Nitrile Gloves, Powder-Free, XX-Large, 5 mil Thick, 9.5" Long, Blue, 1000PK
Mfr # 382XXLCTA
Zoro # G123334027
product price:Â
$
94.65
/pk of 1000, $0.09/ea
Key Features
Length
9.5 in
Features
Ambidextrous
Cuff Style
Beaded
Material
Nitrile
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 382XXLCTA
- Zoro #
- G123334027
- UPC #
- 749507008941
- Country of Origin
- Malaysia
Dimensions
- Length
- 9.5 in
- Size
- 2XL
- Palm Thickness
- 5 mil
Details
- Features
- Ambidextrous
- Item
- Exam Gloves
- Cuff Style
- Beaded
- Material
- Nitrile
- Color
- Blue
- Sterile/Non-Sterile
- Non-Sterile
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Grade
- Exam
- Latex-Free
- Yes
Description
These latex-free disposable gloves deliver a powerful combination of strength and durability, offering superior protection for chemical handling and sterile food prep. Puncture-resistant construction guards against sharp objects, while chemical-resistant material ensures safety with hazardous liquids. Ideal for lab work, chemical processing, and food service applications. These exam-grade gloves also meet medical-use standards. They provide reliable and professional defense in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.