Shop BOARDWALK
See all product information
Create Account
Disposable Examination Nitrile Gloves, Powder-Free, X-Small, 5 mil Thick, 9.5" Long, Blue, 1000PK
Mfr # 382XSCTA
Zoro # G323332175
product price:Â
$
85.15
/pk 1000, $0.09/ea
Key Features
Material
Nitrile
Length
9.5 in
Sterile/Non-Sterile
Non-Sterile
Powdered/Powder-Free
Powder-Free
Latex-Free
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 382XSCTA
- Zoro #
- G323332175
- UPC #
- 749507008927
- Country of Origin
- Malaysia
Dimensions
- Length
- 9.5 in
- Size
- XS
- Palm Thickness
- 5 mil
Details
- Material
- Nitrile
- Sterile/Non-Sterile
- Non-Sterile
- Powdered/Powder-Free
- Powder-Free
- Latex-Free
- Yes
- Item
- Exam Gloves
- Cuff Style
- Beaded
- Color
- Blue
- Features
- Ambidextrous
- Disposable Glove Grade
- Exam
Description
These latex-free disposable gloves deliver a powerful combination of strength and durability, offering superior protection for chemical handling and sterile food prep. Puncture-resistant construction guards against sharp objects, while chemical-resistant material ensures safety with hazardous liquids. Ideal for lab work, chemical processing, and food service applications. These exam-grade gloves also meet medical-use standards. They provide reliable and professional defense in demanding environments.