Zoro Homepage

Disposable Face Mask, One Size Fits All, 2000 PK

  • Mfr # MS2000

  • Zoro # G505736746


product price: $144.99
/pk 2000, $0.07/ea
Free Shipping & Returns

Key Features

Material
3-Ply Non-Woven and Melt-Blown Polypropylene
Mask Size
One Size Fits All
Size
One Size Fits All
Weight
21.1 lbs
Fluid Resistant
Airborne Germs; Bacteria; Bodily Fluids; Cut Grass; Dust; Pollen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS2000
Zoro #
G505736746
UPC #
-
Country of Origin
China

Dimensions

Mask Size
One Size Fits All
Size
One Size Fits All

Details

Item
Disposable Face Mask
Material
3-Ply Non-Woven and Melt-Blown Polypropylene
Weight
21.1 lbs
Fluid Resistant
Airborne Germs; Bacteria; Bodily Fluids; Cut Grass; Dust; Pollen

Description

Durable and flexible elastic ear loop band fits around head and ears securely. One size fits all. Easy to put on and take off. Keep the blue-side outside and the nose clip on the upper side. Adjustable nose strip contour design fits face for a more comfortable fit. Breathable three-ply layers. Blue and white outer layers made of non-woven polypropylene materials. Middle layer is made from melt-blown polypropylene materials for mouth and nose protection. These masks should be disposed of after each use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.