Shop BOARDWALK
See all product information
Create Account
Disposable Gloves, 4 mil Palm, Synthetic Vinyl, Powder-Free, M, 100 PK, Beige
Mfr # BWK315MBX
Zoro # G712884841
product price:Â
$
10.39
/pk 100, $0.10/ea
Key Features
Size
Medium
Color
Beige
Material
Synthetic Vinyl
Palm Thickness
4 mil
Cuff Style
Beaded Cuff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK315MBX
- Zoro #
- G712884841
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Medium
- Palm Thickness
- 4 mil
- Length
- 12 in
Details
- Item
- Disposable Gloves
- Color
- Beige
- Material
- Synthetic Vinyl
- Cuff Style
- Beaded Cuff
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Exam, Vinyl
- Sterile/Non-Sterile
- Non-Sterile
- Application
- General Purpose Synthetic Gloves, Powder-Free. Not approved for medical use.
- Features
- Ambidextrous
Description
Sturdy synthetic vinyl gloves give the look and feel of latex without the latex allergens. They offer exceptional strength and protection, yet maintain maximum tactile sensitivity. This glove is designed as the ultimate solution for those who are at risk of becoming sensitive to natural rubber latex. Eliminates glove powder aerosolization. Safe for food contact applications.
- Excellent latex alternative.
- Exceptional strength and protection, with maximum tactile sensitivity.
- Great solution for those with latex allergies.
- Eliminates glove powder aerosolization.
- Safe for food contact applications.