
Disposable Gloves, 4 mil Palm, Synthetic Vinyl, Powder-Free, XL, 100 PK, White
Mfr # BWK315XLBX
Zoro # G512884744
product price:Â $6.49
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.98
Key Features
Color
Beige
Material
Synthetic Vinyl
Palm Thickness
4 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BWK315XLBX
Zoro #
G512884744
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Palm Thickness
4 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Beige
Material
Synthetic Vinyl
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
General Purpose
Sterile/Non-Sterile
Non-Sterile
Application
General Purpose Synthetic Gloves, Powder-Free. Not approved for medical use.
Description
Sturdy synthetic vinyl gloves give the look and feel of latex without the latex allergens. They offer exceptional strength and protection, yet maintain maximum tactile sensitivity. This glove is designed as the ultimate solution for those who are at risk of becoming sensitive to natural rubber latex. Eliminates glove powder aerosolization. Safe for food contact applications.
- Excellent latex alternative.
- Exceptional strength and protection, with maximum tactile sensitivity.
- Great solution for those with latex allergies.
- Eliminates glove powder aerosolization.
- Safe for food contact applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.