This item is Discontinued.

Boardwalk Disposable Gloves, 5.00 mil Palm, Nitrile, M, 100 PK, Blue BWK395MBX

Disposable Gloves, 5.00 mil Palm, Nitrile, M, 100 PK, Blue (Discontinued)

  • Mfr # BWK395MBX
  • Zoro # G4056471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWK395MBX
Zoro #
G4056471
UPC #
749507001508
Country of Origin
Malaysia

Dimensions

Size
M
Palm Thickness
5.00 mil
Glove Size
M

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder Free
Powder Free
Disposable Glove Material
Nitrile

Description

Boardwalk® Disposable Powder-Free Nitrile Gloves, Medium, Blue, 5 mil, 100/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.