This item is Discontinued.

No Product Image Available

Disposable Gloves, Latex, Powdered, Natural, M, 100 PK (Discontinued)

  • Mfr # BWK355MBX
  • Zoro # G4051109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWK355MBX
Zoro #
G4051109
UPC #
729661219896
Country of Origin
Malaysia

Dimensions

Glove Size
M
Palm Thickness
4.40 mil
Size
M

Details

Item
Disposable Gloves
Disposable Glove Material
Latex
Color
Natural
Powdered/Powder Free
Powdered
Material
Latex

Description

Boardwalk® General Purpose Powdered Latex Gloves, Medium, 100/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.