Shop BOARDWALK
See all product information
Create Account
Disposable Nitrile Gloves, 396 Series, Powder-Free, X-Small, 4.4 mil Thick, 9.5" Long, Black, 100PK
Mfr # 396XSBXA
Zoro # G123332528
product price:Â
$
7.45
/pk of 100, $0.07/ea
Key Features
Sterile/Non-Sterile
Non-Sterile
Color
Black
Length
9.5 in
Features
Ambidextrous
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 396XSBXA
- Zoro #
- G123332528
- UPC #
- 749507008965
- Country of Origin
- Malaysia
Dimensions
- Length
- 9.5 in
- Size
- XS
- Palm Thickness
- 4.4 mil
Details
- Sterile/Non-Sterile
- Non-Sterile
- Color
- Black
- Features
- Ambidextrous
- Powdered/Powder-Free
- Powder-Free
- Item
- General Purpose Gloves
- Latex-Free
- Yes
- Material
- Nitrile
- Series
- 396
Description
For superior protection against chemicals and sterile handling of food, these latex-free, disposable gloves combine strength and convenience of single-use protective handwear. The material is chemical-resistant for safe handling of dangerous liquids. The strong design is puncture-resistant for added protection against sharp objects and abrasions. Ideal for lab work, chemical handling, and food service applications where safety and cleanliness are priorities.