Disposable Spork, White, Plastic, PK1000
- Mfr # BWKSPORKWHPP
- Zoro # G112921900
product price:Â
$
16.65
/pk of 1000, $0.02/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Polypropylene
Cutlery Type
Spork
Length
5.51 in
Grade
Mediumweight
Foodservice Item Weight
Mediumweight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BWKSPORKWHPP
- Zoro #
- G112921900
- UPC #
- 00749507005742
- Country of Origin
- China
- Material
- Polypropylene
- Cutlery Type
- Spork
- Grade
- Mediumweight
- Foodservice Item Weight
- Mediumweight
- Disposable Foodware Color
- White
- Basic Foodware Material
- Plastic
- Bio-Based
- No
- Specific Material
- Polypropylene
- BPI Certified
- No
- Utensil Type
- Spork
- Item
- Disposable Spork
- Pack Count
- 1,000
- Recyclable
- No
- USDA Certified Bio-based Products
- No
- Wrapped or Unwrapped
- Unwrapped
- SFI Certified
- No
- Compostable
- Not Compostable
Dimensions
- Length
- 5.51 in
Description
This mediumweight cutlery provides a sturdy, rigid utensil, that's ideal for barbecues, birthday parties, casual restaurants, offices, schools, cafeterias, events and other culinary gatherings. Get the convenience of plastic cutlery, without the inconvenience of flimsy, lightweight products that break upon use. The simple, classic design and neutral colors fit seamlessly into any event decor. Polybagged for easy stocking and distributing to guests.
- Mediumweight polypropylene combines durability and strength while maintaining flexibility.
- Get the convenience of plastic cutlery, without the inconvenience of flimsy, lightweight products.
- Great option for offices, cafeterias and carryout foods.
- Polybagged for easy stocking and distributing to guests.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.