Shop BOARDWALK
See all product information
Create Account
Duster Refills, Soft Fluffy Fibers, White, 40PK
Mfr # 96493-BWK
Zoro # G223332824
product price:Â $35.55
/pk 40, $0.89/eaKey Features
Bristle Color
White
Bristle Material
Soft Fluffy Fibers
Width
4.53 in
Material
Coated Fibers
Length
7.48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96493-BWK
- Zoro #
- G223332824
- UPC #
- 749507007296
- Country of Origin
- China
Dimensions
- Width
- 4.53 in
- Length
- 7.48 in
Details
- Bristle Color
- White
- Bristle Material
- Soft Fluffy Fibers
- Material
- Coated Fibers
- For Use With
- Boardwalk Handle BWKDUSTER360KT; Swiffer Handle
- Item
- Duster Refill
Description
These 180 Duster Refills have soft fluffy fibers that trap dust, dirt, pet hair and more with ease. They work on almost any surface, from electronics to blinds, leaving no residue behind. Their flexible fibers make it great for cleaning hard to reach areas. Ideal for offices, maintenance facilities, retail stores and more. Perfect for both everyday and large-scale dusting needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.