Shop BOARDWALK
See all product information
Create Account
Extension 360 HD Duster Kit, 18" to 36", (1) Handle and (3) Dusters/Kit, 6PK
Mfr # 96489-BWK
Zoro # G623332868
product price:Â $52.39
/pk 6, $8.73/eaKey Features
Includes
(3) Disposable Dusters; (1) Extension Handle
Width
2 in
Length
36 in
Handle Material
Plastic
Bristle Color
Light Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96489-BWK
- Zoro #
- G623332868
- UPC #
- 749507007333
- Country of Origin
- China
Dimensions
- Width
- 2 in
- Length
- 36 in
- Handle Length
- 18 in
Details
- Includes
- (3) Disposable Dusters; (1) Extension Handle
- Handle Material
- Plastic
- Bristle Color
- Light Blue
- Bristle Material
- Soft Fluffy Fibers
- Handle Color
- Blue
- Material
- Plastic; Soft Fluffy Fibers
- Item
- Duster Kit
- Color
- Blue
Description
The 360 degree Duster Kit includes a 36-inch extendable handle and three disposable, ultra-soft duster heads. Perfect for long term use. Specially coated fibers trap dust, dirt, pet hair and more with no residue left behind. The swivel design captures grime from all angles, making hard to reach areas easy to clean. Ideal for vents, blinds, ceiling fans and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.