This item is Discontinued.

Boardwalk Exam Gloves, 5 mil Palm, Vinyl, M, 100 PK, Cream BWK310MBX

Exam Gloves, 5 mil Palm, Vinyl, M, 100 PK, Cream (Discontinued)

  • Mfr # BWK310MBX
  • Zoro # G4183689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWK310MBX
Zoro #
G4183689
UPC #
749507981008
Country of Origin
China

Dimensions

Size
M
Palm Thickness
5 mil
Glove Size
M

Details

Item
Exam Gloves
Color
Cream
Material
Vinyl
Powdered/Powder Free
Powder Free
Disposable Glove Material
Vinyl
Application
Food Contact And Medical Applications

Description

Boardwalk® Powder-Free Synthetic Examination Vinyl Gloves, Medium, Cream, 5 mil, 100/Box

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.