Shop BOARDWALK
See all product information
Create Account
Fiberglass Broom Handle, Nylon Plastic Threaded End, 1in dia x 60in, Black
Mfr # BWK636
Zoro # G115960739
product price:Â $15.45
/eaKey Features
Handle Diameter
1 in
Handle Material
Fiberglass
Color
Black
Handle Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK636
- Zoro #
- G115960739
- UPC #
- 749507984146
- Country of Origin
- China
Dimensions
- Handle Diameter
- 1 in
- Handle Length
- 60 in
Details
- Handle Material
- Fiberglass
- Color
- Black
- Item
- Broom Handle
Description
Boardwalk Fiberglass Broom Handle is a super tough, nylon plastic, standard threaded end handle. The durable, fiberglass handle is mesh-veiled to prevent splintering. The quality design helps to more evenly distribute stress over the handle for long-lasting use. 1 in diameter for a secure grip. Wipes clean and repeals away water and liquid solvents. Screws into standard threaded brooms, which are sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.