Shop BOARDWALK
See all product information
Create Account
Metal Tip Threaded Hardwood Broom Handle, 0.94in dia x 60in, Natural
Mfr # BWK136
Zoro # G315960553
product price:Â $10.85
/eaKey Features
Color
Natural
Handle Diameter
0.94 in
Handle Length
60 in
Handle Material
Wood
For Use With
Boardwalk 1360
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK136
- Zoro #
- G315960553
- UPC #
- 749507982883
- Country of Origin
- United States
Dimensions
- Handle Diameter
- 0.94 in
- Handle Length
- 60 in
Details
- Color
- Natural
- Handle Material
- Wood
- For Use With
- Boardwalk 1360
- Item
- Broom Handle
Description
Long-lasting, die-cast aluminum threaded tip is secured to a natural lacquered hardwood broom handle. Composed of a durable handle and metal thread, this handle is strong and reliable. The handle's smooth grip is ideal for regular use with or without gloves in any environment. The clear-coated finish is easily wiped clean and repels dust. The metal threaded tip is compatible with brooms using the same threading and assembles without tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.