Boardwalk

Finish Mop, White, Lambswool, BWK4518


product price: $16.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mop Pad Size 18 in
  • Mop Head Color White
  • Mop Head Material Lambswool
  • Mop Type Finish Mop
  • Color White
See all product information

Product Information

  • Brand Boardwalk
  • MFR # BWK4518
  • Zoro # G4053985
  • UPC #
    749507983859
  • Country of Origin Indonesia
  • Category Mops

Dimensions

Mop Pad Size 18 in

Details

Mop Head Color White
Mop Head Material Lambswool
Mop Type Finish Mop
Item Finish Mop
Color White
Material Lambswool
Includes Includes one pad.
Application Floor Maintenance
For Use With Lambswool Wax Applicators
Weight 0.214 lbs

Description

Boardwalk® Mop Head, Applicator Refill Pad, Lambswool, 18-Inch, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.