Zoro Homepage

Foodservice Wipers, Pink/White, 12 x 21, PK200

  • Mfr # BWKN8140

  • Zoro # G4580613


product price: $25.29
/pk 200, $0.13/ea

Key Features

Material
Polyester; Rayon
Color
Pink/White
Sheet Size
12" x 21"
Number of Sheets
200
Length
21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKN8140
Zoro #
G4580613
UPC #
10075289252164
Country of Origin
United States

Dimensions

Sheet Size
12" x 21"
Length
21"
Width
12"

Details

Item
Towels & Wipes
Material
Polyester; Rayon
Color
Pink/White
Number of Sheets
200
Packaging Type
Dispenser Box
Paper Towel Type
Dry Wipes
Application
General Purpose
Net Weight
4.04 lbs
Wipes per Container
200
Surfaces for Use On
Counters; Tables

Description

Boardwalk® Foodservice Wipers, Pink/White, 12 x 21, 200/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.