Shop BOARDWALK
See all product information
Create Account
One-Ply Paper Wipers, 9.84 x 9.06, White, 125 Wipers/Box, 18PK
Mfr # LDW2250W
Zoro # G516009556
product price:Â $97.59
/pk 18, $5.42/eaKey Features
Material
Paper
Color
White
Ply
1
Length
9.06 in
Width
9.84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LDW2250W
- Zoro #
- G516009556
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 9.06 in
- Width
- 9.84 in
Details
- Item
- Disposable Dry Wipes
- Material
- Paper
- Color
- White
- Ply
- 1
- Packaging Type
- Dispenser Box
- Surfaces for Use On
- Glass, Mirrors, Hard Surface, Hands
- Wipes per Container
- 125
- Application
- Cleaning; General Purpose; Hand Washing
Description
This Boardwalk wiper stands out with its light-duty, cost-effective design that ensures reliable and efficient cleaning across various tasks. Crafted using a through-air drying TAD process, these 1-ply wipers provide consistent sheet thickness while delivering enhanced absorption and softness. In comparison to standard paper towels, the Boardwalk wipers offer enhanced durability and performance, making them a more effective choice for a wide range of cleaning needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.