Shop All Air Fresheners & Odor Eliminators
Boardwalk
Fresh Scent Air Freshener, 32 oz Bottle, PK12
Mfr # DO1406-12ESSN
Zoro # G4192804
$49.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Spray Bottle
- Fragrance Fresh
- Cleaner Form Liquid
- Cleaner Container Size 32 oz
- Container Type Spray Bottle
Product Information
- Brand Boardwalk
- MFR # DO1406-12ESSN
- Zoro # G4192804
- UPC # 10749507001130
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 32 oz |
Size | 32 oz |
Details
Description
Boardwalk® Fresh Scent Air Freshener, 32 oz Bottle, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorbent Sock, 10 gal, 3 in x 48 in, Oil-Based Liquids, White, Polypropylene (104PS)
- RUBBERMAID COMMERCIAL Swing Swing In Top, 16x16x4", Gray, Gray (FG268988GRAY)
- LIBMAN Libman Commercial 48" Steel Handle - Nylon Thread - (603)
- EVOLUTION SORBENT PRODUCTS Global Industrial Oil Only Sorbent Pads, Heavyweight, 15inW x 18inL, White, 100/Pack (670636)
- BOARDWALK Fresh Scent Air Freshener, 10 oz Aerosol Spray, PK12 (1049946)
- BOARDWALK Classic Metered Air Freshener Dispenser, 4" x 3" x 9.5", White (BWK908)
- ODOBAN Odor Eliminator, Fresh Scent, 5 oz., PK12 (9705B62-5A12)
- FEBREZE AIR, Spring and Renewal, 8.8 oz Aerosol, Spray, PK6, 6PK (96254)
- NAMCO MANUFACTURING Liquid Alive Bacteria Enzyme, 1 gal., PK4 (4116-1)
- DIVERSEY Odor Counteractant, 32 oz, PK12 (04439)
- ECOBOND Ecobond EODP144001 1 gal Odor Defender Smoke Eliminator & Blocking Paint (EODP144001)
- Boardwalk Air Fresheners & Odor Eliminators