
General Purpose Vinyl Gloves, Powder-Free, XX-Large, 2.6 mil Thick, 9.5" Long, Clear, 1000PK (Discontinued)
- Mfr # 365XXLCT
- Zoro # G823332491
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
365XXLCT
Zoro #
G823332491
UPC #
749507008903
Country of Origin
China
Dimensions
Length
9-1/2 in
Size
2XL
Details
Standards
FDA Compliant, USDA Compliant
Features
Ambidextrous
Color
Clear
Powdered/Powder-Free
Powder-Free
Item
General Purpose Gloves
Material
Vinyl
Cuff Style
Beaded
Sterile/Non-Sterile
Non-Sterile
Description
Convenient vinyl general purpose powder free gloves provide excellent tactile sensitivity and hand protection. These gloves are ideal for users who are at risk of becoming sensitive to latex protein allergens. Quick and easy to dispense and put on. Safe for food contact applications. Gloves offer unparalleled economy, functionality and value. Box is also a dispenser with perforated, removeable opening on top that allows single glove dispensing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.