Shop BOARDWALK
See all product information
Create Account
Heavy-Duty Utility Pad, 4.62 x 10, Brown, 10PK
Mfr # 7100359808
Zoro # G923332575
product price:Â $23.49
/pk 10, $2.35/eaKey Features
Width
4.62 in
Material
Synthetic Fiber
Length
10 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7100359808
Zoro #
G923332575
UPC #
68060164322
Country of Origin
United States
Dimensions
Width
4.62 in
Length
10 in
Details
Material
Synthetic Fiber
Item
Scouring Pad
Color
Brown
Description
Experience the power of this utility pad for your toughest cleaning tasks. This heavy-duty pad is expertly designed to strip away finish and wax buildup from baseboards, floor edges and stairs, making it ideal for thorough cleaning and maintenance. Whether used wet or dry, it pairs effectively with water-based floor finish stripping solutions to remove old, soiled finishes and sealers. The pad's conformable design ensures maximum contact with uneven surfaces, providing efficient stripping action. Its rectangular shape allows it to reach into hard-to-access areas like corners and stairwells, ensuring comprehensive coverage. Additionally, the pad is washable and reusable, resisting loading and clogging to deliver long-lasting performance and value.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.