Shop BOARDWALK
See all product information
Create Account
High-Density Can Liners, 45 gal, 22 mic, 40 x 48, Black, Perforated Roll, 150PK
Mfr # Z8048WKKR01
Zoro # G023332260
product price:Â $76.25
/pk 150, $0.51/eaKey Features
Thickness
22 mic
Capacity
45 gal
Width
40 in
Material
High-Density Polyethylene (HDPE)
Seal
Star
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8048WKKR01
- Zoro #
- G023332260
- UPC #
- 749507006718
- Country of Origin
- United States
Dimensions
- Thickness
- 22 mic
- Width
- 40 in
- Height
- 48 in
Details
- Capacity
- 45 gal
- Material
- High-Density Polyethylene (HDPE)
- Seal
- Star
- Bag Closure Type
- Open-Face
- Color
- Black
- Item
- Waste Can Liners
- % Recycled Content
- 0%
- Max. Load
- 41 to 50 gal
Description
High-density polyethylene liners provide superior performance at an affordable price. Made from 100% prime resin for added strength and durability. The sturdy, star-seal bottom helps prevent leaks and provides even weight distribution for easy removal from receptacle. Coreless perforated rolls are easy to use and great for dispensing on the go. A quality can liner that provides trusted waste collection for light-duty applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.