Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Cup Lids, Fits 8 oz Hot Cups, Black, PK1000

  • Mfr # HOTBL8

  • Zoro # G4595374


product price: $31.16
/pk 1000, $0.03/ea

Key Features

Disposable Foodware Color
Black
Material
Polystyrene
Color
Black
For Use With
Boardwalk® Paper Hot Cups
Number of Cups Included
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOTBL8
Zoro #
G4595374
UPC #
10749507978555
Country of Origin
China

Details

Item
Cup Lids
Disposable Foodware Color
Black
Material
Polystyrene
Color
Black
For Use With
Boardwalk® Paper Hot Cups
Number of Cups Included
1000
Fsc Certified
No
Hot or Cold Cup
Hot Cup Lids
Disposable Foodware Coating/Lining
Uncoated
Bio Based
No
Item
Cup Lids
Bpi Certified
No
Capacity
8 oz Hot Cups
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Compostable
No
Recyclable
No
Material
Polystyrene
Sfi Certified
No
Lid Type
Hot Cup Lids
Compatible Manufacturer Cup Part Number
Boardwalk® Paper Hot Cups

Description

Boardwalk® Hot Cup Lids, Fits 8 oz Hot Cups, Black, 1000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.