Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Cup Lids, Fits 8 oz Hot Cups, White, PK1000

  • Mfr # HOTWH8

  • Zoro # G4594780


product price: $40.67
/pk 1000, $0.04/ea

Key Features

Disposable Foodware Color
White
Material
Polystyrene
Basic Foodware Material
Polystyrene
Color
White
Fits Cup No.
8 oz Hot Cups
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOTWH8
Zoro #
G4594780
UPC #
10749507978517
Country of Origin
China

Details

Item
Cup Lids
Disposable Foodware Color
White
Material
Polystyrene
Basic Foodware Material
Polystyrene
Color
White
Fits Cup No.
8 oz Hot Cups
For Use With
Boardwalk® Paper Hot Cups
Bio Based
No
Number of Cups Included
1000
Bpi Certified
No
Fsc Certified
No
Disposable Foodware Coating/Lining
Uncoated
Item
Cup Lids
Capacity
8 oz Hot Cups
Wrapped/Unwrapped
Unwrapped
Compostable
No
Recyclable
No
Material
Polystyrene
Sfi Certified
No
Lid Type
Hot Cup Lids
Compatible Manufacturer Cup Part Number
Boardwalk® Paper Hot Cups
Microwave Safe
No
Hot or Cold Cup
Hot Cup Lids

Description

Boardwalk® Hot Cup Lids, Fits 8 oz Hot Cups, White, 1000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.