Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydrospun Wipers, Medium Duty, 12 x 12, Blue, 1,100 Wipers

  • Mfr # HS1100B

  • Zoro # G916009545


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Packaging Type
Roll
Wipes per Container
1100
Color
Blue
Surfaces for Use On
Food Processing Surfaces, Lubricants, Parts and Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1100B
Zoro #
G916009545
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Roll Length
13,200 in
Length
12 in

Details

Packaging Type
Roll
Wipes per Container
1100
Color
Blue
Surfaces for Use On
Food Processing Surfaces, Lubricants, Parts and Tools
Item
Disposable Dry Wipes
Material
Hydrospun/Nonwoven Material
Application
General Purpose

Description

Choose the strength and absorbency of durable hydrospun wipers for your everyday tasks. They are sturdy, with a cloth-like feel. Solvent-resistant for difficult work. Ideal for surface prep, cleaning equipment and tools. Cleans up grease, paint, lubricants and heavy solvents. These wipers offer as a great alternative to shop towels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.