Industrial Porcelain Bowl and Tile Cleaner, Floral Scent, 32 oz, PK12

  • Mfr # 032500-12ESSN

  • Zoro # G6082034


product price:  $71.59
/pk 12, $5.97/ea

Key Features

Size
32 oz
Container Type
Bottle
Fragrance
Floral
Cleaner Form
Liquid
Chemicals For Use On
Acrylic; Fiberglass; Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
032500-12ESSN
Zoro #
G6082034
UPC #
10749507000539
Country of Origin
United States

Dimensions

Size
32 oz

Details

Container Type
Bottle
Item
Cleaners & Detergents
Fragrance
Floral
Cleaner Form
Liquid
Chemicals For Use On
Acrylic; Fiberglass; Stainless Steel
Net Weight
31 lbs
Application
Bathroom; Toilet Bowls; Urinals
For Use On
Rust

Description

Boardwalk® Industrial Strength Porcelain Bowl and Tile Cleaner, Floral Scent, 32 oz, 12/CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.