Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Boardwalk Interfold Napkins, 1-Ply, 8.8in x 6.3in, Kraft, 6000PK BWK6000INTK

Interfold Napkins, 1-Ply, 8.8in x 6.3in, Kraft, 6000PK (Discontinued)

  • Mfr # BWK6000INTK
  • Zoro # G215960738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK6000INTK
Zoro #
G215960738
UPC #
-
Country of Origin
United States

Dimensions

Depth
6.3 in
Folded Depth
6.3 in
Width
8.8 in
Folded Width
4.5 in
Folded Napkin Width
4.5 in
Unfolded Napkin Length
6.3 in
Unfolded Napkin Size
6.3 in x 8.8 in
Folded Napkin Length
6.3 in
Napkin Folded Dimensions
6.3 in x 4.5 in
Unfolded Napkin Width
8.8 in

Details

Item
Dispenser Napkins
Number of Napkins Per Container
6000
Material
Paper
Theme
Boardwalk
For Use With
BWK1503
Napkin Fold Type
Interfold
Color
Kraft
Ply
1
Compostable
No
Uses Dispenser
Boardwalk Napkin Dispenser 1503
Bleached
No
For Use With
Boardwalk Napkin Dispenser 1503
Recyclable
No
FSC Certified
No
Bpi Certified
No
Sfi Certified
No
Usda Certified Bio Based
No
Packs Per Case
12
Bio Based
No
Napkin Type
Dispenser
Napkin Style
Dispenser
Pack Count
500

Description

Simplify your service with Interfold Napkins, designed for one-at-a-time dispensing to reduce waste and enhance hygiene. Perfect for high-traffic areas like restaurants, cafeterias, and offices, these napkins provide a clean, efficient solution for any setting. Soft, durable, and compact, they fit most interfold dispensers and ensure guests or employees have easy access while keeping spaces neat and organized.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.