Shop BOARDWALK
See all product information
Create Account
Low-Density Waste Can Liners, 16 gal, 0.5 mil, 24 x 32, Clear, Perforated Roll, 500PK
Mfr # H4832MCKR01
Zoro # G423332082
product price:Â $59.99
/pk 500, $0.12/eaKey Features
Bag Closure Type
Open-Face
Material
Linear Low-Density Polyethylene (LLDPE)
Width
24 in
Height
32 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
H4832MCKR01
Zoro #
G423332082
UPC #
749507006800
Country of Origin
United States
Dimensions
Width
24 in
Height
32 in
Thickness
0.5 mil
Details
Bag Closure Type
Open-Face
Capacity
16 gal
Material
Linear Low-Density Polyethylene (LLDPE)
Item
Waste Can Liner
Color
Clear
% Recycled Content
0%
Seal
Star
Max. Load
16 to 20 gal
Description
Low-density liners provide superior performance at an affordable price. Made from high-quality raw materials, mineral reinforced to enhance strength and puncture-resistance. Use with heavy loads, including sharp or abrasive materials. The sturdy, star-seal bottom helps prevent leaks and provides even weight distribution for easy removal from receptacle. Coreless perforated rolls are easy to use and great for dispensing on the go. A quality can liner that provides trusted waste collection for heavy-duty applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.