Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Suds Industrial Powder Laundry Detergent, Fresh Lemon Scent, 40 lb Pail

  • Mfr # 700394

  • Zoro # G016042688


product price: $60.89
/ea

Key Features

Effective to Remove
Food Stains, Grass Stains, Grease, Oil-Based Soil, Organic Matter, Water-Based Soil
Application
Laundry Detergent
Packaging Type
Pail
Cleaner Form
White Powder
Primary Chemical
Trisodium Hydrogen Dicarbonate; Sodium Carboxymethylcellulose; Sodium Pentahydrate; N,N Dimethylformamide; Benzenesulfonic Acid; C10-13 Alkyl Benzene Sulfonic Acid; Dye; Perfume
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700394
Zoro #
G016042688
UPC #
749507987109
Country of Origin
United States

Details

Effective to Remove
Food Stains, Grass Stains, Grease, Oil-Based Soil, Organic Matter, Water-Based Soil
Fragrance
Fresh Lemon
Application
Laundry Detergent
Packaging Type
Pail
Cleaner Form
White Powder
Item
Laundry Detergents
Primary Chemical
Trisodium Hydrogen Dicarbonate; Sodium Carboxymethylcellulose; Sodium Pentahydrate; N,N Dimethylformamide; Benzenesulfonic Acid; C10-13 Alkyl Benzene Sulfonic Acid; Dye; Perfume

Description

This powdered laundry detergent is a complete, one-shot heavy-duty detergent used for washing in hard water. It eliminates the lime soap film prevalent in hard water areas, provides excellent soil suspensions, penetrates deep set soil stains, and rinses easily even in cool water. This detergent is a complete product, replacing separate addition of alkalies and detergents, simplifies washing formulas, saves time and labor involved in purchasing, handling, and storage of supplies. It contains special optical brighteners to produce sparkling white shirts, table linens, bar aprons, towels, and bed linens. It is gentle and effective on all color-fast fabrics as well. Its free-flowing powders dissolve easily and will not break down even at high temperatures.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.