Shop BOARDWALK
See all product information
Create Account
Lunch Napkins, 1/4-Fold, 1-Ply, 12in x 12in, White, 500PK
Mfr # 4514
Zoro # G815960770
product price:Â $7.99
/pk 500, $0.02/eaKey Features
Number of Napkins
500
Length
12 in
Napkin Folded Dimensions
6 in x 6 in
Napkin Style
Luncheon
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4514
- Zoro #
- G815960770
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 12 in
- Napkin Folded Dimensions
- 6 in x 6 in
- Width
- 12 in
Details
- Number of Napkins
- 500
- Napkin Style
- Luncheon
- Material
- Paper
- Green Environmental Attribute
- 50% Post-Consumer Recycled Content
- Napkin Color
- White
- Ply
- 1
Description
Boardwalk lunch napkins are an economical choice offering reliable performance at a value price. The napkins are composed of one-ply white, textured paper and are absorbent, yet conveniently sized and easy-to-grab when needed. Quarter-folded, white, 12 x 12 square napkins are perfect for daily use and all hosting occasions when it's more practical and safer to use disposable napkins.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.