Shop BOARDWALK
See all product information
Create Account
Tapered End Broom Handle, Lacquered Hardwood, 1.13in dia x 54in, Natural
Mfr # BWK124
Zoro # G315960577
product price:Â $5.59
/ea
Sold in multiples of 2 for $11.18
Key Features
Color
Natural
Handle Diameter
1.13 in
Handle Length
54 in
Handle Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK124
- Zoro #
- G315960577
- UPC #
- 749507982906
- Country of Origin
- United States
Dimensions
- Handle Diameter
- 1.13 in
- Handle Length
- 54 in
Details
- Color
- Natural
- Item
- Broom Handle
- Handle Material
- Wood
Description
Precision-cut, tapered end broom handle. Natural colored, lacquered hardwood handle with smooth finish that resists splintering and is comfortable for extended use. Composed of solid hardwood for maximum durability and dependability for heavy-duty use applications. The rounded tip makes maneuvering and transport easy. Compatible with wood block brooms that support a tapered handle, which are sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.